Beli power tool chain saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Mesin Gergaji Ranting TeleskopikDeskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual MAKITA Petrol Prunning Chain Saw Machine EY 2650 H terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih MAKITA Petrol Prunning Chain Saw Machine EY 2650 H dengan harga terbaik.atribut:
- Engine Capacity (kg): 25.4
- Tangki Bahan Bakar: 0.6 L
- Guide Bar Length (mm): 255
- Chain Blade: Gauge : 3/8Inch Pitch : 0.05Inch
- Sound Pressure Level: 89.5 dB(A)
- Sound Level Power: 107.3 dB(A)
- Vibration Level Front Handle: 4.9 m/s2
- Vibration Level Rear Handle: 5.0 m/s2
- Guide Bar Length (inch): 10
- RYU Gergaji Mesin Bensin Steelatribut:
- Size: 22inch
- Displacement: 52cc
- Maximum Cutting (rpm): 1000rpm
- Chain Qty: 43
- Teeth of Sprocket: 7 T
- Fuel Tank Capacity: 550ml
- Chain Oil Tank Capacity: 250ml
- Dimensions: 52x29x29cm
- Maximum Power: 2.2HP/8500rpm
- Maximum RPM: 2800rpm
- Makita Petrol Chain Saw (Gergaji Mesin)atribut:
- Engine Capacity (ml): 35
- Chain Blade: Gauge : 3/8Inch Pitch : 0.050 Inch
- Chain Oil Tank: 0.29 L
- Tank Capacity (L) : 0.40
- Hyundai Gasoline Chainsaw (Gergaji Mesin)atribut:
- Fuel Tank Capacity (ml): 550
- Engine Type: Single Cylinder, 2 Stroke
- Guide Bar Size (inch): 20 & 22
- Saw Chain Pitch (inch): 3/8
- Saw Chain Gauge (inch): 0.063
- YASUKA Gergaji Mesinatribut:
- Cylinder (cc): 52
- Maximum Power (kW/hp): 2.2(3.0)
- Bar of Length (inch): 22
- Ignition Method: Recoil/Tarik
- Fuel Capacity (ml): 520
- Oil Capacity (ml): 260
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- Stihl Chain SawDeskripsi:Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- FIRMAN Chainsaw (Gergaji Mesin)atribut:
- Fuel Capacity: 0.55L
- Dimension: 41x26.5x29.5mm
- Mixed. Fuel: Bensin 25L : 2-T Oli 1L
- Chain Oil Capacity: 0.26L
- Chain Saws: 3/8inch Pitch. 058inch Gauge
- Sproket: 7T
- Tasco Pole Chain Sawatribut:
- Engine Model: Air Cooled 2 Stroke Engine
- Power (kW): 0.7
- Net Weight (kg): 9.5
- Max. Reach (m): 2-4
- Idle Speed (rpm): 2800
- KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)Deskripsi:The binding is made of resin, so it has strong holding power and documents will not shift.atribut:
- Size: A5-S
- Type: Vertical type
- Storage Dimension (mm): 15
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Storable Sheet Number: 150
- Binding Specification: 80mm pitch
- Eco Mark Certification Number: 17 112 157
- Filing Thickness (mm): 15
- Height (mm): 220
- Hole Intervals (mm): 80
- Kinds: Flat file
- Number of Holes: 2
- Outer Width (mm): 164
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Spine Width (mm): 18
- Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
- Width (mm): 231
Daftar Harga power tool chain saw Terbaru January 2026
| Makita Mesin Gergaji Ranting Teleskopik | Rp16.999.900 |
| RYU Gergaji Mesin Bensin Steel | Rp2.399.900 |
| RYOBI Chain Saws (Gergaji Mesin) | Rp2.599.900 |
| Makita Petrol Chain Saw (Gergaji Mesin) | Rp7.599.900 |
| Hyundai Gasoline Chainsaw (Gergaji Mesin) | Rp2.699.900 |
| YASUKA Gergaji Mesin | Rp4.899.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.299.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
| Stihl Chain Saw | Rp3.399.900 |
Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)





















































































































































/P101004294-1.jpg)
/P101578644-1.jpg)
/P102093412-4.jpg)

/P101578422-1.jpg)








/P102540086-1.jpg)

/P101509013-4.jpg)